Voltex® 80 gal Tall 9kW Residential Electric Water Heater

Part #AFHPT80202172000  |  Item #5161039  |  Manufacturer Part #100211346

Capacity:

80 gal

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Documents

Specifications

AMP: 30

Application: Residential

CARB OTC LEED Compliant: Yes

CEC Compliant: For Sale in CA

CSA Certified: Yes

Capacity: 80 gal

Collection: Voltex®

Diameter: 27 in

Drain Valve Material: Brass

ETL Listed: No

Energy Star Compliant: Yes

First Hour Rating: 88

GSA Approved: No

Green: [Yes, Energy Star]

Height: 69 in

IAPMO Listed: No

Material: Stainless Steel

Phase: Single Phase

Power Source: Electric

UL Listed: Yes

Uniform Energy Factor UEF : 0.92

Volts: 240V

Water Heater Capacity Range: 51 - 100 gal

Water Heater Type: Tall

Watts: 9