DESCRIPTION

  • The all stainless steel water tube heat exchanger construction allows the XP water heater to operate in a continuous condensing mode while maximizing longevity and delivering thermal efficiencies as high as 99% when operating in low temp applications
  • A unique multi-burner design is control sequenced and modulated to produce turndown rates of up to 20:1
  • Precise temperature control and accurate load matching produce smooth system operation and eliminates wasteful short cycling and temperature overshooting
  • Advanced multi-burner, low Nox combustion technology
  • Complies with SCAQMD Rule 1146.2 for XWH1000 thru XWH2000 and Rule 1146.1 for XWH2600 and XWH 3400, and other air quality management districts with similar requirements for low Nox emissions
  • Advanced Sjola control with large touch screen user interface, factory standard with MODBUS protocol connections, the latest in energy saving algorithms
  • Utilizes leading edge multi pass water tube heat exchanger to maximize heat transfer
  • Direct vent up to 100 equivalent feet of pipe, sidewall or vertical

A.O. Smith XP Commercial and Industrial Gas Boiler 3400 MBH Natural Gas

AXWH340054N130000

Manufacturer Part #: 100122820

Input MBH :

3400 MBH

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.3
Application
Commercial, Industrial
BTU
3400000
Boiler Type
Gas
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.3
Collection
XP
Fuel Type
Natural Gas
Green
Energy Star, Yes
Height
86-1/4 in
Ignition System
Direct Spark Ignition
Input MBH
3400 MBH
MBH
340
NSF Certified
No
Phase
Single Phase
Power Source
Gas
Return Pipe Connection
4 in
Supply Pipe Connection
4 in
UL Listed
No
Width
22 in

Print