1-1/2 in. Iron Pipe Adapter
1-1/2 in. Iron Pipe Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- IPS Adapter for the APAC Drill Master
Specifications
- Adjustable:
- No
- Application:
- Drilling
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Straight
- Material:
- Steel
- Type:
- Adapter