1-1/4 in. Adapter for Model 901 Wet or Dry Tapping Machine
1-1/4 in. Adapter for Model 901 Wet or Dry Tapping Machine
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- CTS Adapter for the APAC Drill Master
Specifications
- Brand Model Compatibility:
- Model 901 Wet or Dry Tapping Machine
- Fitting Sizes:
- 1-1/4 in
- Material:
- Steel
- Product Type:
- Adapter
- Tap Size:
- 1-1/4 in