1 in. Copper Tube Adapter
1 in. Copper Tube Adapter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- CTS Adapter for the APAC Drill Master
Specifications
- Adjustable:
- No
- Application:
- Drilling
- Brand Model Compatibility:
- APAC: Model 901 Wet or Dry Tapping Machine
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Adapter
- Material:
- Copper
- Size:
- 1 in