1 in. AC and Concrete Carbide Shell Cutter

Apac Products

1 in. AC and Concrete Carbide Shell Cutter

Brand image
Apac Products

1 in. AC and Concrete Carbide Shell Cutter

  • Part #A904061
  • Item #4928965
  • Manufacturer Part #904-061
5 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 1ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';

$1.00
EACH

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For use on CI, DI, Steel and A/C pipe
  • Actual diameter: 7/8"
  • Heavy-duty carbide tipped hole saws for use with the APAC 901 tapping machine

Specifications

Adjustable:
No
Application:
Drilling
Brand Model Compatibility:
APAC: Model 901 Wet or Dry Tapping Machine
Cutting Capacity:
1 in
Material:
Steel
Power Source:
AC
Tap Size:
1

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled'; Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';