3/4 in. Carbide Shell Cutter

Apac Products

3/4 in. Carbide Shell Cutter

Brand image
Apac Products

3/4 in. Carbide Shell Cutter

  • Part #A905040
  • Item #4929017
  • Manufacturer Part #905-040
5 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 31ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';

$1.00
EACH

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For use on plastic pipe, including C-900
  • Actual diameter: 11/16"
  • Carbide tipped hole saws for use with the APAC 901 tapping machine

Specifications

Adjustable:
No
Application:
Plastic Pipe
Brand Model Compatibility:
APAC: Model 901 Wet or Dry Tapping Machine
Cutting Capacity:
3/4 in
Material:
Steel
Tap Size:
3/4 in

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 5ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.'; Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';