Model 901 Drilling Machine

Apac Products

Model 901 Drilling Machine

Brand image
Apac Products

Model 901 Drilling Machine

  • Part #A901
  • Item #1509045
  • Manufacturer Part #901
3.1 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';

$1.00
EACH

Package Quantity Info:

EA: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Tool is compact and light weight
  • Made of the finest non-corrosive materials
  • For drilling through saddle mounted corp stops
  • Machine kit includes: Drill machine, ratchet wrench, pilot drill, set screw, allen wrench, ips or cts adapters, economy shell cutters and carrying Case

Specifications

Adjustable:
No
Application:
Steel, PVC
Cutting Capacity:
3/4 in - 2 in

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled'; Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';