MSR-50 Series Control with Sounder Assembly in White

Part #AMSR50RKAW  |  Item #4287427  |  Manufacturer Part #MSR-50RKA/W

$78.19 EACH

Color/Finish: White

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Remote accessory for APC duct smoke detectors
  • Multi-color LED status w key test/reset and plug-in sounder module
  • Double gang
  • White decora style plate

Specifications

ADA Compliant: No

Brand Model Compatibility: SL-2000, SM-501 and RT-3000 Series Smoke Detectors

Collection: MSR-50 Series

Color Finish: White

Power Source: Electric

Product Type: Duct Smoke Detector

UL Listed: UL 268

Volts: 24/26.4V