1/2 in. Air Release Valve

You last purchased this on
 
Apco Valve & Primer

1/2 in. Air Release Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apco Valve & Primer

1/2 in. Air Release Valve

  • Fast #
  • Part #A551
  • Item #1273181
  • Manufacturer Part #55-1
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Conserve pumping power eliminate restricted high points
  • Create maximum pipeline efficiency
  • Stainless steel floats
  • The elongated body of the Sewage Air Release Valve minimizes clogging by permitting use of a much longer float stem to prevent the sewage from fouling up the mechanism
  • It is recommended that each high point be protected with a Sewage Air Release Valve
  • Sewage media generates large quantities of gas, the potential for air entrapped with sewage pipelines is even greater than in water lines
  • Requires Certification

Specifications

AWWA:
AWWA C-512
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Height:
5 in
Material:
Cast Iron, Ductile Iron
Pressure - Maximum:
175 psi
UL Listed:
Yes
Valve Size:
1/2 in
Width:
3-5/16 in