DESCRIPTION

Apco Valve & Primer 20 psi Air & Vacuum Valve

A142

Valve Size:

SPECIFICATIONS

AWWA Specifications
AWWA C-512
Height
9 in
Material
Ductile Iron
Maximum Pressure
20 psi
Valve Seat Material
Buna-N
Valve Size
1 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY