DESCRIPTION

Apco Valve & Primer 300 psi Air Release Valve

A200A

Valve Size:

SPECIFICATIONS

AWWA Specifications
AWWA C-512
Length
12-1/2 in
Material
Ductile Iron
Maximum Pressure
300 psi
Valve Size
1 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY