Apco Valve & Primer Combination Air Release Valve A143C2G

DESCRIPTION

  • Allows air to re-renter immediately when line drains
  • Conserves pump horsepower- no restricted high points
  • Eliminates risk of collapsing line due to vacuum
  • Exhausts air when line is being filled
  • Exhausts small pockets of air which collect when line is operating under pressure
  • Gives absolute protection to pipe lines
  • Insures full efficiency of line operation

Apco Valve & Primer Combination Air Release Valve

A143C2G

Valve Size:

SPECIFICATIONS

AWWA Specifications
AWWA C-512
Valve Size
1 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS