DESCRIPTION

  • For ducts 12" to 3' wide
  • For use with SM-501 Series
  • Size: 30"

Apollo America 2.5 ft. Sampling Tube For Sm-501

ASTS25

Length:

2-1/2 ft

SPECIFICATIONS

Brand Model Compatibility
Apollo America SM-501
Length
2-1/2 ft

Starting at
$10.47
EACH
  • QUANTITY