Plastic Sampling Tube with (3) 24 in Sections

You last purchased this on
 
APC

FAST TUBE Plastic Sampling Tube with (3) 24 in Sections

This product requires certification to purchase.
Brand image
You last purchased this on
 
APC

FAST TUBE Plastic Sampling Tube with (3) 24 in Sections

  • Fast #
  • Part #AFASTTUBES
  • Item #4287473
  • Manufacturer Part #FAST tubes
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Assemblies are fit to APC duct detectors using the connector supplied with every detector with the mounting hardware
  • Notched end faces direction of air flow to ensure proper sampling of conditioned air
  • Install -APD0397 KIT0014-strobe labes APD0409 & APD0410) KIT0015- 2 machine screws 6-32x7/8 three 24" tubes: MEC0149 three couplers MEC0150 hangtag bag APD0455A PKG0067
  • Connect the tubes together for the desired length
  • Lightweight fire grade polycarbonate tubes for easy storage and shipping
  • Designed and manufactured in the USA
  • Includes couplers
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
Yes
Application:
Ducts
Average Life:
20 yr
BAA Compliant:
No
Brand Model Compatibility:
RT, SL, SM Series
Collection:
FAST TUBE
Color Finish Category:
Greys
Color Finish Name:
Grey
Depth:
2-1/2 in
Diameter:
2-1/2 in
Diameter - Inside 1:
3/5 in
Diameter - Outside:
4/5 in
EcoLogo Certified:
No
Indoor Outdoor:
Indoor
Length:
24 in
Material:
Plastic
Number of Pieces:
3 Piece
Origin:
Domestic
Product Type:
Sampling Tube
Size:
6 ft
Smart Home Enabled:
No
Thickness:
1 in
UL Listed:
No
Weight:
1 lb
Width:
1 in