DESCRIPTION

  • Remote accessory for APC duct smoke detectors
  • Red alarm LED
  • Green pilot LED
  • Key test/reset
  • Single gang
  • Stainless Steel

Apollo America MS Series Remote Alarm Reset Switch in Green

AMSKAPR

Manufacturer Part #: MS-KA/P/R

Color/Finish

Brushed Stainless Steel

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
SL-2000, SM-501 and RT-3000 Series Smoke Detectors
Collection
MS Series
Power Source
Electric
Product Type
Remote
Type
Duct Smoke Detector Alarm Switch
UL Listed
UL 268
Volts
24/26.4V

Print