DESCRIPTION

  • Double gang
  • Pilot, Alarm, Key Reset, Horn
  • Remote accessory for duct smoke detectors
  • Stainless Steel

Apollo America MS Series Remote test Resetable Switch With Horn 2 Gang

AMSRHKAPR

Manufacturer Part #: MS-RH/KA/P/R

Color/Finish

Brushed Stainless Steel

SPECIFICATIONS

Brand Model Compatibility
SL-2000, SM-501 and RT-3000 Series Smoke Detectors
Collection
MS Series
Color Finish
Brushed Stainless Steel, Silver
Power Source
Electric
Product Type
Remote Alarm
UL Listed
UL 268
Volts
24/26.4V

Print