Apollo America

MS Series Remote With Red Alarm LED & test Resetable

Part #AMSKAR  |  Manufacturer Part #MS-KA/R

Color/Finish: Brushed Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • MS Series
  • Compatible with APC duct smoke detectors
  • Single gang
  • Red alarm LED
  • Key test and reset

Specifications

Brand Model Compatibility: SL-2000, SM-501 and RT-3000 Series Smoke Detectors

Collection: MS Series

Power Source: Electric

Product Type: Remote

Type: AMSKAR

UL Listed: UL 268

Volts: 24/26.4V