26.4V Control with Strobe and Sounder in Red
MSR-50R Series 26.4V Control with Strobe and Sounder in Red
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 0.13
- Collection:
- MSR-50R Series
- Color Finish Name:
- Red
- FM Approved:
- Yes
- Height:
- 2 in
- Length:
- 2-3/4 in
- Maximum Temperature:
- 120
- UL Listed:
- Yes
- Volts:
- 26.4V
- Width:
- 5 in