DESCRIPTION

Apollo America MSR Series Remote Alarm Smoke Detector in White

AMSR100RVWC

Manufacturer Part #: MSR-100RV/W/C

Color/Finish

White

SPECIFICATIONS

ADA Compliant
No
AMP
0.15
Brand Model Compatibility
SL-2000, SM-501 and RT-3000 Series Smoke Detectors
Collection
MSR Series
Color Finish
White
Height
2 in
Length
5 in
Power Source
Electric
Product Type
Remote Alarm
Type
Smoke Detector
UL Listed
UL 268
Volts
24/26.4V
Width
5 in

Print