Apollo America

MSR Series Strobe Assembly with 2-Gang Cover Plate in Clear

Part #AMSR100RVSC  |  Manufacturer Part #MSR-100RV/S/C

Color/Finish: Brushed Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: SL-2000, SM-501 and RT-3000 Series Smoke Detectors

Collection: MSR Series

Color Finish: Brushed Stainless Steel, Silver

Power Source: Electric

Product Type: Remote Assembly

UL Listed: UL 268

Volts: 24V