DESCRIPTION

Apollo America Remote Alarm and Pilot LED Switch

AMSRAP

Volts:

26.4V

SPECIFICATIONS

AMP
0.15
Color Finish
Black
Height
2-17/25 in
UL Listed
Yes
Volts
26.4V
Width
3-19/50 in

Starting at
$26.65
EACH
  • QUANTITY