DESCRIPTION

Apollo America Remote Alarm Smoke Detector

AMSR100RVC

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
0.15
Color Finish
White
Height
2 in
Length
5 in
UL Listed
Yes
Volts
24V
Width
5 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY