DESCRIPTION

  • Assemblies are fit to APC duct detectors using the connector supplied with every detector with the mounting hardware
  • Designed and manufactured in the USA
  • Notched end faces direction of air flow to ensure proper sampling of conditioned air

Apollo America Sampling Tube For Sl-2000

ASTN

Manufacturer Part #: STN-2.5

Length:

SPECIFICATIONS

Brand Model Compatibility
SL-2000 Series Smoke Detector
Color Finish
Silver
Diameter
2-1/2 in
Length
30 in
Product Type
Sampling Tube
UL Listed
Yes

Print