• Cart

DESCRIPTION

Apollo Conbraco 1-1/2 in. Flanged Ball Valve with Ball Valve

ACSE97A0A

Valve Size:

1-1/2 in

SPECIFICATIONS

End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
IAPMO Listed
No
Material
Carbon Steel
NSF Certified
No
Pressure Class
150#
UL Listed
No
Valve Body Style
Flanged
Valve Size
1-1/2 in
Valve Type
Ball Valve

  • QUANTITY

0 item(s) added to Cart Checkout Now