1-1/2 - 2 in. Extension Stem Extension Kit
1-1/2 - 2 in. Extension Stem Extension Kit
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Balanced stop
- Size 2-1/4"
Specifications
- Brand Model Compatibility:
- 77C-A Series Ball Valves
- Clean Bagged:
- No
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 1-1/2 in - 2 in
- Height:
- 2-1/4 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Product Type:
- Stem Extension Kit
- UL Listed:
- No
- Valve Stem:
- Extension