1 in. Cap, O-ring and Second Check Kit

You last purchased this on
 
Apollo Valves

1 in. Cap, O-ring and Second Check Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo Valves

1 in. Cap, O-ring and Second Check Kit

  • Fast #
  • Part #A4A00502
  • Item #4246097
  • Manufacturer Part #4A00502
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

Brand Model Compatibility:
4A-200 Series
FM Approved:
No
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Product Type:
Cap, O-Ring, Second Check Kit
UL Listed:
No
Valve Size:
1 in
Weight:
0.18 lb