1-1/2 in. O-Ring
1-1/2 in. O-Ring
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Commercial
- Diameter - Outside:
- 1-1/2 in
- Faucet Part Type:
- O-Ring
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Plastic