1-1/2 x 2-1/2 in. Cast Iron Flanged x FNPT 150# 250F Relief Valve
119 Series 1-1/2 x 2-1/2 in. Cast Iron Flanged x FNPT 150# 250F Relief Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 5 - 250 psi set pressures @ 450° F max
- 1-1/2 in - 6 in class 250 flanged inlet connections
- ASME section I & VIII certified capacities
- Optically flat lapped metal seats
- Stainless steel wetted trim standard
- 2 in - 3 in FNPT inlet connections available
Specifications
- ASME:
- ASME Section I
- ASTM:
- ASTM A-126 Class B, ASTM A-479
- Application:
- Heating
- Collection:
- 119 Series
- Color Finish Name:
- Grey
- End Connection 1:
- Flanged
- End Connection 2:
- FNPT
- End Connections:
- Flanged x FNPT
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Cast Iron, Metal, Stainless Steel
- Maximum Temperature:
- 250
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure Class:
- 150#
- Recommended Valve Application:
- Air, Commercial, Gas, Pressure Piping System, Steam
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Seat Material:
- Metal
- Valve Size:
- 1-1/2 in x 2-1/2 in
- Valve Type:
- Relief Valve