Carbon Steel Tee Handle Valve Replacement Handle
Carbon Steel Tee Handle Valve Replacement Handle
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Sizes 1 1/4" to 2"
Specifications
- Brand Model Compatibility:
- 70-140
- Handle Material:
- Carbon Steel
- Handle Type:
- Tee
- NSF Certified:
- No
- UL Listed:
- No
- Valve Size:
- 1-1/4 in - 2 in