1-1/4 in. 300 psig Bronze Double Union Solder Pressure Reducing Valve

You last purchased this on
 
Apollo Valves

36LF Series 1-1/4 in. 300 psig Bronze Double Union Solder Pressure Reducing Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo Valves

36LF Series 1-1/4 in. 300 psig Bronze Double Union Solder Pressure Reducing Valve

  • Fast #
  • Part #A36LF50601
  • Item #4517389
  • Manufacturer Part #36LF50601
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372
ASSE Standards:
ASSE 1003
ASTM:
ASTM B-584
CSA Certified:
CSA B356
Collection:
36LF Series
End Connection 1:
Union Sweat
End Connection 2:
Union Sweat
End Connections:
Union Sweat
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
7-3/4 in
Material:
Bronze
Maximum Temperature:
180
NSF:
NSF 372
NSF Certified:
Yes
Pressure - Maximum:
300 psig
Recommended Valve Application:
Water
Valve Bonnet Type:
Union
Valve Disc Material:
EPDM
Valve Seat Material:
EPDM
Valve Size:
1-1/4 in
Valve Type:
Pressure Reducing Valve