DESCRIPTION

Apollo Conbraco 1/2 in. PEX Plastic Coil in Blue

A68PXB12

Length:

SPECIFICATIONS

Color Finish
Blue
End Connection 1
PEX
End Connection 2
PEX
End Connections
PEX
FM Approved
No
GSA Approved
No
IAPMO Listed
No
Length
10 ft
Material
Plastic
Material Type
HDPE
Maximum Temperature
140
NSF Certified
No
Pipe Tubing Size
1/2 in
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY