• Cart

DESCRIPTION

Apollo Conbraco 1/2 x 3/4 in. Threaded Bronze Relief Valve

A19KDCACE

Maximum Pressure:

SPECIFICATIONS

ASTM Specifications
ASTM B-16, ASTM B-584
End Connection 1
Threaded
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Bronze
Maximum Pressure
80 psi
Maximum Temperature
406
Pressure Class
80#
Valve Size
1/2 in, 3/4 in

Starting at
Call for Pricing
  • QUANTITY