DESCRIPTION

Apollo Conbraco Tee Handle for Apollo Conbraco 77C Bronze Ball Valve

A7821801

SPECIFICATIONS

Brand Model Compatibility
Apollo Conbraco 77C 3/8 in - 1/2 in Bronze Ball Valves
FM Approved
No
GSA Approved
No
Handle Type
T-Handle
MSS Specifications
MSS SP-110
Material
Glass, Plastic
Material Type
Reinforced Nylon
NSF Certified
No
Size
1/4 in - 1/2 in
UL Listed
Yes