DESCRIPTION

Apollo Conbraco 1 in. PEX Plastic Coil in Red

A68PXR1

Length:

SPECIFICATIONS

Color Finish
Red
End Connection 1
PEX
End Connection 2
PEX
End Connections
PEX
FM Approved
No
GSA Approved
No
IAPMO Listed
No
Length
20 ft
Material
Plastic
Material Type
HDPE
Maximum Temperature
140
NSF Certified
No
Pipe Tubing Size
1 in
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY