1 x 1 x 1 in. Bronze Wye Strainer

You last purchased this on
 
Apollo Valves

59LF-300 Series 1 x 1 x 1 in. Bronze Wye Strainer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo Valves

59LF-300 Series 1 x 1 x 1 in. Bronze Wye Strainer

  • Fast #
  • Part #A59LF30502
  • Item #4517398
  • Manufacturer Part #59LF30502
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 100% factory pressure tested
  • Self-aligning screen design
  • EZ-Solder™ lead free bronze
  • 100% cast, machined and assembled in the USA
  • ARRA compliant
  • Numerous mesh and blow-off options including blow-off ball valves
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 372
ASME:
ASME B16.2
ASTM:
ASTM B-584
BAA Compliant:
Yes
Collection:
59LF-300 Series
End Connection 1:
Solder
End Connection 2:
Solder
End Connections:
Solder
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4-3/4 in
Material:
Brass, Cast Bronze, Plastic, Stainless Steel
Material Type:
304, PTFE
Maximum Temperature:
350
Mesh Size:
20
NSF:
NSF 372
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
125, 400
Pressure Class:
125#, 400#
Recommended Valve Application:
Potable Water, Steam
Strainer Type:
Wye
UL Listed:
No