10 gal Water Expansion Tank

Part #A40XT504  |  Item #7206120  |  Manufacturer Part #40XT504

$371.73 EACH

Capacity:

10 gal

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Not Approved for Potable Water Applications

Documents

Specifications

Capacity: 10 gal

Diameter: 11-1/2 in

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Height: 20 in

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Steel

Maximum Pressure: 150 psi

Maximum Temperature: 200