10 in. Cast Iron Flanged Globe Valve

You last purchased this on
 
Apollo Valves

711F-LFA 10 in. Cast Iron Flanged Globe Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo Valves

711F-LFA 10 in. Cast Iron Flanged Globe Valve

  • Fast #
  • Part #A6GB11GB1LFA
  • Item #7636996
  • Manufacturer Part #6GB11GB1LFA
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 372
ASTM:
ASTM A-126 Class B, ASTM A-307 B, ASTM A-536 65-45-12
Application:
Heating
Collection:
711F-LFA
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Handle Length (in):
16 in
Handle Material:
Cast Iron
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
24-1/2 in
MSS:
MSS SP-85
Material:
Cast Iron, Bronze
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Global
Pressure - High:
125, 200
Pressure Class:
125#, 200#
UL Listed:
No
Valve Body Material:
Cast Iron
Valve Body Style:
Globe
Valve Bonnet Type:
Bolted
Valve Disc Material:
Bronze
Valve Operator:
Hand Wheel
Valve Seat Material:
Bronze
Valve Size:
10 in
Valve Stem:
Outside
Valve Type:
Globe Valve