100 ft. x 1/2 in. Plastic Tubing in White
100 ft. x 1/2 in. Plastic Tubing in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Potable Water
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connections:
- Barbed
- FM Approved:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 100 ft
- Material:
- Plastic
- Material Type:
- HDPE
- Maximum Temperature:
- 140
- NSF Certified:
- No
- PipeTubing Size:
- 1/2 in
- UL Listed:
- No