1000 ft. x 1/2 in. PEX and HDPE Coil in Red

Part #A68PXR100012  |  Item #7297638  |  Manufacturer Part #A68PXR100012

$600.00 EACH
(Pricing is for 1000 ft)

Length:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Color Finish: Red

End Connection 1: PEX

End Connection 2: PEX

End Connections: PEX

FM Approved: No

GSA Approved: No

IAPMO Listed: No

Length: 1000 ft

Material: Plastic

Material Type: HDPE

Maximum Temperature: 140

NSF Certified: No

Pipe Tubing Size: 1/2 in

UL Listed: No