DESCRIPTION

  • Adjustable packing gland
  • Blow out proof stem
  • Investment cast components
  • Meets NACE MR-01-75-2000
  • Stainless steel lever and nut

Apollo Conbraco 1000 psi Stainless Steel Threaded Full Port Ball Valve

A76F1001

Valve Size:

1/4 in

SPECIFICATIONS

ANSI Specifications
ANSI 61
CSA Certified
CSA 3.16-M88
End Connection 1
Threaded
End Connection 2
Threaded
FM Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
MSS Specifications
MSS SP-110
Material
Stainless Steel
Maximum Pressure
1000 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
UL Listed
No
Valve Body Style
2 piece
Valve Port Opening
Full Port
Valve Seat Material
RPTFE
Valve Size
1/4 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valves

Starting at
$34.73
EACH
  • QUANTITY