DESCRIPTION

  • Reversible rotation
  • Stainless steel push-and-turn manual override shaft, position indicator shaft and female output

Apollo Conbraco 11 A 115 V Actuator

AAE20010

Actuator Type:

SPECIFICATIONS

AMP
11
Actuator Type
Electric
Material
Aluminum
Torque In-Lbs
1000 in-lbs
Valve Size
1/2 in
Volts
115V

Starting at
Call for Pricing
  • QUANTITY