119 Series 2-1/2 x 4 in. Cast Iron FNPT 100# 250 Relief Valve

Part #A119LJCAMAA0100  |  Item #4478026  |  Manufacturer Part #119LJCAMAA0100

$1,928.03 EACH

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Not Approved for Potable Water Applications

Documents

Specifications

ASTM Specifications: [ASTM A-126-B, ASTM A-479]

Collection: 119 Series

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Cast Iron

Maximum Temperature: 250

Pressure Class: 100#

Recommended Valve Application: [Air, Gas, Liquid]

Valve Seat Material: Metal

Valve Size: [2-1/2 in, 4 in]

Valve Type: Relief Valve