Apollo Conbraco
119 Series 4 x 6 in. Cast Iron Flanged 100# 250 Relief Valve
Part #A119PMDLMAA0100 | Item #4478048 | Manufacturer Part #119PMDLMAA0100
Pressure Class:
100#Product Details
Specifications
ASTM Specifications: [ASTM A-126-B, ASTM A-479]
Collection: 119 Series
End Connection 1: Flanged
End Connection 2: Flanged
End Connections: Flanged
Lead Law Compliance Level: Not Approved for Potable Water Applications
Material: Cast Iron
Maximum Temperature: 250
Pressure Class: 100#
Recommended Valve Application: [Air, Gas, Liquid]
Valve Seat Material: Metal
Valve Size: [4 in, 6 in]
Valve Type: Relief Valve
Entire Collection
-
Starting at $1,845.43
-
Starting at $5,114.12
-
Starting at $2,319.06
-
Starting at $3,908.30
-
Starting at $1,827.51
-
Starting at $3,908.30