1/2 in. PEX Thermostat Mixing Valve
This product has been replaced by
Manufacturer Part #34BLF313X
34BLF Series 1/2 in. PEX Thermostat Mixing Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Integral inlet strainers and check valves
- Thermostat over-temperature protection
- Superior thermostatic element technology for optimum performance, reliability, and accuracy
- Instantaneous cold or hot water supply failure shut-off protection
- Temperature adjustment range: 85-120° F
- Fingertip temperature control
- Adjustable temperature limit stop
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASSE Standards:
- ASSE 1017, ASSE 1070
- Collection:
- 34BLF Series
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connection 3:
- Barbed
- End Connections:
- Barbed
- Flow Rate:
- 1.5 gpm
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Bronze
- Maximum Temperature:
- 210
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- Recommended Valve Application:
- Water
- Valve Size:
- 1/2 in
- Valve Type:
- Thermostat Mixing Valve