1/2 in. 250 psi Bronze Threaded Compression Gauge Cock

Part #A2650402  |  Item #4477907  |  Manufacturer Part #2650402

High Pressure:

250

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

End Connection 1: Threaded

End Connections: Threaded

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

High Pressure: 250

Material: Bronze