1/2 in. 250 psi Compression Gauge Cock in Satin Brass
1/2 in. 250 psi Compression Gauge Cock in Satin Brass
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Soft metal seat/stuffing box rating up to 250 psig
Documents
Specifications
- Color Finish Name:
- Satin Brass
- End Connection 1:
- Compression
- End Connections:
- Compression
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Pressure - High:
- 250
- Product Type:
- Gauge Cock
- UL Listed:
- No