1/2 in. Bronze Water Test Gauge

Part #A2060403  |  Item #3520218  |  Manufacturer Part #2060403

Fitting Sizes:

1/2 in

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 1/4" drain valve
  • Glass insertion port option
  • Ball check option
  • Chrome plate option
  • Canadian registration 0F6616.5C

Not Approved for Potable Water Applications

Documents

Specifications

End Connection 1: Male

End Connection 2: Male

End Connections: Male

FM Approved: No

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Bronze