Apollo Conbraco
1/2 in. NPT Bronze Water Gauge
Part #A2015100 | Item #295826 | Manufacturer Part #2015100
Fitting Sizes:
1/2 inProduct Details
- Ball checks standard on 20-150 models
- Equipped with copper guard rods
- Standard 1/4" needle drain valve in lower arm
- CRN Registered OF6616.5C
Specifications
End Connection 1: MNPT
End Connections: MNPT
Fitting Size 1: 1/2 in
Fitting Sizes: 1/2 in
Lead Law Compliance Level: Not Approved for Potable Water Applications
Material: Bronze
Maximum Pressure: 400 psi