1/2 in. Brass PEX Crimp x 1/2 in. Polybutylene Connection Coupling

You last purchased this on
 
Apollo Valves

1/2 in. Brass PEX Crimp x 1/2 in. Polybutylene Connection Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo Valves

1/2 in. Brass PEX Crimp x 1/2 in. Polybutylene Connection Coupling

  • Fast #
  • Part #A68PXBC1212
  • Item #7297734
  • Manufacturer Part #A68PXBC1212
3.6 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61
ASTM:
ASTM B-16, ASTM B-88
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B.64.4, CSA B.149.1, CSA 6.32
End Connection 1:
PEX Crimp
End Connection 2:
Polybutylene Connection
End Connections:
PEX Crimp
FM Approved:
Yes
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Coupling
IAPMO Listed -:
Yes
Material:
Plastic
Material Type:
Poly
Maximum Temperature:
250
NSF:
NSF 372, NSF 61-8
NSF Certified:
Yes
Pressure - Maximum:
250 psi
UL Listed:
No